Beli sprocket gear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teethatribut:
- Keyway Dimensions (Width x Depth)(mm): 5 x 2.3
- Finishing Material: Carbon steel for machine structural use / induction hardening (tooth surface)
- Pitch (mm): 12.7
- Length L(mm): 25
- Chain No.: 40
- Boss Diameter D (mm): 63
- Inner Link Inner Width (mm): 7.95
- Number of Columns: 1
- Number of Gears: 25
- Outer Diameter d (mm): 108
- Pitch Circle Diameter P.C.D. (mm): 101.33
- Roller Outer Diameter (mm): 7.92
- Set Screw: 2-M6
- Shaft Hole Diameter Tolerance: H7
- Shaft hole diameter (phi mm): 16
- Shaft hole type: Shaft hole finished product
- Sprocket Form: B type
- Tap Position A (mm): 8
- Tooth Width (mm): 7.2
- Type: sprocket
- KATAYAMA Idler Sprocketatribut:
- Finishing Material: Sprocket: Carbon steel for mechanical structures, Heat Treatment: Tooth tip induction quenching, Surface Treatment: Black Dye
- KHK Ss Spur Gear Module 1atribut:
- Tooth Width E (mm): 10
- Rim Diameter I (mm): Ø-
- Accuracy class: JIS N8 class (JIS B 1702-1: 1998), former JIS class 4 (JIS B 1702: 1976)
- Material: S45C
- Pressure Angle (°): 20
- Tooth Profile: Average tooth
- Tooth Surface Finish: Cutting
- Tooth Surface Hardness: 194HB or less
- KING'S Sepatu Safety Tali Low-cut (Sepatu Proyek)Deskripsi:Leather Low-Cut Lace-Up Safety Shoesatribut:
- Steel Midsole: No
- Color: Black
- Outsole: Dual Density PU
- Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
- ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif)Deskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- KING'S Sepatu Boots Safety Chelsea (Sepatu Proyek)atribut:
- Steel Midsole: No
- Color: Black
- Outsole: Dual Density PU
- Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- Non Brand Sprocket Gear Doubleatribut:
- Type Gear: Double
Daftar Harga sprocket gear Terbaru October 2026
| Non Brand Sprocket Gear Single | Rp18.900 |
| Osaka Spirit Sprocket Shaft Holes Completed No.40 (New Jis Key Groove) 25-Teeth | Rp129.900 |
| KATAYAMA Idler Sprocket | Rp189.900 |
| KHK Ss Spur Gear Module 1 | Rp189.900 |
| KING'S Sepatu Safety Tali Low-cut (Sepatu Proyek) | Rp469.900 |
| ASPIRA Drivetrain Part Gear Motor (Komponen Penggerak Otomotif) | Rp119.900 |
| KING'S Sepatu Boots Safety Chelsea (Sepatu Proyek) | Rp529.900 |
| Daytona Ultra Drive Chain and Gear Set (Komponen Penggerak Otomotif) | Rp219.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2025-Teeth/h4P103771616-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Tali%20Low-cut%20(Sepatu%20Proyek)/irP110150675-3.jpg)
/P102180693-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KING'S%20Sepatu%20Boots%20Safety%20Chelsea%20(Sepatu%20Proyek)/jpP110150709-2.jpg)
/P102085448-2.jpg)
%20SNR%2021%20Series/evP104620535-2.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)